1" Straight-Thru-Flow Gas Regulator (900,000 BTU) Zoom

1" Straight-Thru-Flow Gas Regulator (900,000 BTU)

SKU:RV61-1

Brand: Maxitrol

Maxitrol
Qty Price
$65.45
/ each
In Stock! Ships in 24-48 Hours
(39 Available)
0

Resources

Specs

Capacity (BTU): 900
000
Size: 1"
Pressure Rating: 1/2 psi

Description for Maxitrol RV61-1

All models except RV131 are CSA design certified for 1/2 psi rated pressure under the ANSI standard for gas pressure regulators; and CSA listed to certify compliance with nationally published safety, construction, and performance standards.

They are main burner only, non-lockup type. They should not be used as a line gas pressure regulator ahead of low pressure controls. Use only where downstream controls can operate at line pressure.

The RV52, RV53, & RV61 are suitable for multipoise mounting. The RV81, RV91, RV111, & RV131 are recommended for normal horizontal position only.

Note: This product should be installed by a licensed gas fitter.

1" Straight-Thru-Flow Gas Regulator (900,000 BTU)

Q&A: Ask the Questions, share answers