3/4" Two-Stage Regulating Valve, 6" W.C Out (600,000 BTU)

3/4" Two-Stage Regulating Valve, 6" W.C Out (600,000 BTU)

SKU:SR500W-1

Brand: Maxitrol

Maxitrol
Qty Price
$177.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 3/4"
Capacity: 600000 BTU
Fuel Type: Natural Gas
Propane
Max Inlet Pressure: 1/2 psi
Pressure Rating: 6" W.C

Description for Maxitrol SR500W-1

The SR Series provides an economical means of flame staging where infinite modulation is not required. The SR Series regulator can serve as an alternative to double manifolds on applications requiring dual stages or settings by combining gas pressure regulating and flame staging in a single unit. Regulators with the Suffix W include covered wire terminal connections.

Examples of two-stage heating requiring dual gas pressure include direct-fired heaters with two speed fans, high-low control for door heaters, LP-Nat. gas switchover and industrial processing.

Note: This product should be installed by a licensed gas fitter.

3/4" Two-Stage Regulating Valve, 6" W.C Out (600,000 BTU)

Q&A: Ask the Questions, share answers