Remote Selector Dual Temperature Zoom

Remote Selector Dual Temperature

SKU:TD294E-609-0818

Brand: Maxitrol

Maxitrol
Qty Price
$264.95
/ each
$1,274.75 / box (5 units x $254.95)
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Temperature Range (F): 60°F to 90°F
80°F to 180°F
Capacity: 30000000 BTU

Description for Maxitrol TD294E-609-0818

Selectra Series 94 systems are designed for use with atmospheric and direct fired burners (used in furnaces, ovens, etc.).

Series 94 is used in either 'remote' or 'self-contained' systems, along with components common to either configuration. A remote system contains an amplifier with a separate temperature selector. A room override thermostat is optional with remote single dial selector. The self-contained system has the amplifier/selector combined as a single unit. Common items include temperature sensors, mixing tubes, and modulator-modulator/regulator valves.

A dual remote temperature selector is also available and is primarily used for paint booth "spray/dry" applications.

Remote Selector Dual Temperature

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons