2, Cutoff switch for Mcdonnell & Miller 47-2, 51-2, 51S2, 63, and 247-2 Zoom

2, Cutoff switch for Mcdonnell & Miller 47-2, 51-2, 51S2, 63, and 247-2

SKU:110000

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$90.95
/ each
In Stock! Ships in 24-48 Hours
(37 Available)
0

Resources

Specs

Application: Replacement Part
Accessory For: 63 Series
53 Series
51 Series
247 Series
47 Series
Electrical Ratings (AFL): 10.2 A @ 120 VAC
5.1 A @ 240 VAC
Electrical Ratings (ALR): 30.6 @ 240 VAC
61.2 @ 120 Vac
Pilot Duty Rating: 125 VA
Reset Type: Automatic

Description for Mcdonnell & Miller 110000

Cutoff switch for Mcdonnell & Miller 47-2, 51-2, 51S2, 63, and 247-2

2, Cutoff switch for Mcdonnell & Miller 47-2, 51-2, 51S2, 63, and 247-2

Q&A: Ask the Questions, share answers