FS1, 1/2" Flow Switch Zoom

FS1, 1/2" Flow Switch

SKU:113200

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$171.95
/ each
$497.85 / box (3 units x $165.95)
In Stock! Ships in 24-48 Hours
(36 Available)
1

Resources

Specs

Min Flow (GPM): 0.41
Max Flow (GPM): 1.81
Connection Size: 1/2"
Application: Liquid Flow
Type: High Sensitivity
Amperage:
?
7.4
3.7
Voltage:
?
240v
120v
Max Pressure (PSI): 100 psi
Switch: SPDT
Hertz: 50
60
Temperature Range (F): 32°-225°F

Description for Mcdonnell & Miller 113200

Specifications:

  • For general purpose applications where high sensitivity is required and moderate or low flow rates are encountered such as air conditioning, heating and hydronic systems, water, fuel oil, some viscous liquids and oils in process work
  • In-line configuration eliminates need for a pipe tee
  • High flow capacity
  • 1/2" NPT
  • Single pole, double throw snap switch
  • Switch compartment is completely sealed to protect it from the liquid
  • Sensitivity adjusting screw makes flow adjustment easy
  • Optional features:BSPT threads, Gold plated contacts
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg. C)
  • Maximum operating pressure 100 psi (7 kg/cm2)

FS1, 1/2" Flow Switch

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & MillerFS1, 1/2" Flow Switch
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

2nd time around

By DOC

from baltimore , md 21211

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FS1, 1/2" Flow Switch:

        I work at a university where we need to know what will not only function but you will depebd on its reliability. This is just that.

        • Primary use:
        • Business
         
        5.0

        will repurchase again

        By doc

        from baltimore md.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about FS1, 1/2" Flow Switch:

              showing flow rate on vac. system

              • Primary use:
              • Business

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers