FS1-W, 1/2" Flow Switch w/ NEMA 4X enclosure Zoom

FS1-W, 1/2" Flow Switch w/ NEMA 4X enclosure

SKU:113601

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$199.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
1

Resources

Specs

Connection Size: 1/2"
Application: Liquid Flow
Type: High Sensitivity
Amperage:
?
7.4
3.7
Voltage:
?
240v
120v
Max Pressure (PSI): 100 psi
Switch: SPDT
Hertz: 50
60
Temperature Range (F): 32°-225°F

Description for Mcdonnell & Miller 113601


Specifications

  • For general purpose applications where high sensitivity is required and moderate or low flow rates are encountered such as air conditioning, heating and hydronic systems, water, fuel oil, some viscous liquids and oils in process work
  • In-line configuration eliminates need for a pipe tee
  • High flow capacity
  • 1/2" NPT
  • Single pole, double throw snap switch
  • Switch compartment is completely sealed to protect it from the liquid
  • Sensitivity adjusting screw makes flow adjustment easy
  • Optional features:BSPT threads, Gold plated contacts
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg. C)
  • Maximum operating pressure 100 psi (7 kg/cm2)

FS1-W, 1/2" Flow Switch w/ NEMA 4X enclosure

Q&A: Ask the Questions, share answers