Description
Universal design serves the widest variety of applications. For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others
Features
  • Replacement for common flow switches from Johnson/Penn, Potter/Taco, Watts, Hydrolevel and other manufacturers
  • 1" NPT
  • Two electrical knock-outs allows connection from either end
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • Hardened stainless steel bearings minimize friction
  • Sealed Monel bellows
  • Four stainless steel paddles included -
    1", 2", 3" & 6" (25, 50, 80, & 150mm)
  • Optional features
  • Time delay (5 or 20 seconds)– Two SPDT switches to make or break two separate circuits
  • Reinforced paddles
  • Materials of construction suitable for corrosive liquids
  • Fire sprinkler service - Model FS4-3F only
  • BSPT threads
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum pressure 160 psi (11.3 kg/cm2)

Read more
Specs
Connection Size:
1"
Application:
Liquid Flow
Type:
General Purpose
Amperage:
7.4
3.7
Voltage:
240v
120v
Switch:
SPDT
Max Pressure (PSI):
160
Hertz:
50
60
Temperature Range (F):
32°-300°F
×

Replacement Parts (2)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A