FS5-3/4, 3/4" Flow Switch Zoom

FS5-3/4, 3/4" Flow Switch

SKU:114760

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$175.95
/ each
$509.25 / box (3 units x $169.75)
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Connection Size: 3/4"
Switch: SPDT
Type: General Purpose
Application: Liquid Flow
Amperage:
?
7.4
3.7
Voltage:
?
240v
120v
Max Pressure (PSI): 150
Hertz: 50
60
Temperature Range (F): 32°-250°F

Description for Mcdonnell & Miller 114760

For general purpose applications requiring low flow rate sensitivity
Features

  • In-line configuration eliminates need for a pipe tee
  • Sizes available: 3/4" NPT, 1" NPT
  • Materials of construction: Brass, carbon & EPDM elastomer (for water
  • Models FS5 & FS5-D
  • Stainless steel, carbon and Buna N (for water or water and petroleum base compounds)
  • Models FS5-S & FS5-DS
  • Single pole, double throw snap switch
  • Sensitivity adjusting screw makes flow adjustment easy

Optional Features
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg C) - Stainless Steel models 250 Deg. F (121 Deg C) - Brass
  • Maximum operating pressure 150 psi (10.5 kg/cm2)

FS5-3/4, 3/4" Flow Switch

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & MillerFS5-3/4, 3/4" Flow Switch
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Just does the job!

By Odie

from Syracuse, NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FS5-3/4, 3/4" Flow Switch:

        Replacement for an identical flow switch that was installed 12 years ago that was showing signs of failing.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers