Description
Features
  • For general purpose applications requiring low flow rate sensitivity
  • In-line configuration eliminates need for a pipe tee
  • Sizes available: 3/4" NPT, 1" NPT
  • Materials of construction: Brass, carbon & EPDM elastomer (for water
  • Models FS5 & FS5-D
  • Stainless steel, carbon and Buna N (for water or water and petroleum base compounds)
  • Models FS5-S & FS5-DS
  • Single pole, double throw snap switch
  • Sensitivity adjusting screw makes flow adjustment easy

Optional Features
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg C) - Stainless Steel models 250 Deg. F (121 Deg C) - Brass
  • Maximum operating pressure 150 psi (10.5 kg/cm2)
Read more
Specs
Connection Size:
1"
Switch:
SPDT
Type:
General Purpose
Application:
Liquid Flow
Amperage:
7.4
3.7
Voltage:
240v
120v
Max Pressure (PSI):
150
Hertz:
50
60
Temperature Range (F):
32°-250°F
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

3 Product Reviews

Product Q&A