FS5-S-1, 1" Flow Switch w/ Stainless Steel body Zoom

FS5-S-1, 1" Flow Switch w/ Stainless Steel body

SKU:114795

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$729.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Connection Size: 1"
Switch: SPDT
Type: General Purpose
Application: Liquid Flow
Amperage:
?
7.4
3.7
Voltage:
?
240v
120v
Max Pressure (PSI): 150
Hertz: 50
60
Temperature Range (F): 32°-250°F

Description for Mcdonnell & Miller 114795

For general purpose applications requiring low flow rate sensitivity
Features

  • In-line configuration eliminates need for a pipe tee
  • Sizes available: 3/4" NPT, 1" NPT
  • Materials of construction: Brass, carbon & EPDM elastomer (for water
  • Models FS5 & FS5-D
  • Stainless steel, carbon and Buna N (for water or water and petroleum base compounds)
  • Models FS5-S & FS5-DS
  • Single pole, double throw snap switch
  • Sensitivity adjusting screw makes flow adjustment easy

Optional Features
  • BSPT threads
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg C) - Stainless Steel models 250 Deg. F (121 Deg C) - Brass
  • Maximum operating pressure 150 psi (10.5 kg/cm2)

FS5-S-1, 1" Flow Switch w/ Stainless Steel body

Q&A: Ask the Questions, share answers