FS4-3T3-1, 1" Flow Switch w/ NPT body (Low Flow Rate) Zoom

FS4-3T3-1, 1" Flow Switch w/ NPT body (Low Flow Rate)

SKU:115300

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$163.95
/ each
$473.85 / box (3 units x $157.95)
In Stock! Ships in 24-48 Hours
(7 Available)
2

Resources

Specs

Connection Size: 1"
Application: Liquid Flow
Type: General Purpose
Amperage:
?
7.4
3.7
Voltage:
?
240v
120v
Max Pressure (PSI): 160 psi
Switch: SPDT
Hertz: 50
60
Temperature Range (F): 32°-300°F

Description for Mcdonnell & Miller 115300

For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others
Features

  • In-line configuration eliminates need for a pipe tee
  • Sizes available:3/4" NPT, 1" NPT
  • Paddles available for low, medium or high flow
  • Two electrical knock-outs allows connection from either end
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • Hardened stainless steel bearings minimize friction
  • Sealed Monel bellows
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 300 Deg. F (149 Deg. C)
  • Maximum pressure 160 psi (11.3 kg/cm2)

FS4-3T3-1, 1" Flow Switch w/ NPT body (Low Flow Rate)

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & MillerFS4-3T3-1, 1" Flow Switch w/ NPT body (Low Flow Rate)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

flow switch

By Rick

from Rio Rancho, NM

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about FS4-3T3-1, 1" Flow Switch w/ NPT body (Low Flow Rate):

        easy to install and hook up. No problems

        • Primary use:
        • Personal
         
        5.0

        Great Product

        By Smitty

        from Missouri

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about FS4-3T3-1, 1" Flow Switch w/ NPT body (Low Flow Rate):

              Great quality and easy to wire.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers