FS8-WG, 1" Flow Switch w/gold plated switch contacts Zoom

FS8-WG, 1" Flow Switch w/gold plated switch contacts

SKU:120603

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$151.25
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
3

Resources

Specs

Connection Size: 1"
Application: Liquid Flow
Type: General Purpose
Amperage:
?
7.4
3.7
Voltage:
?
240v
120v
Max Pressure (PSI): 160 psi
Switch: SPDT
Hertz: 50
60
Temperature Range (F): 32°-225°F

Description for Mcdonnell & Miller 120603

For general purpose applications with environmental exposure, or those requiring a water-tight, dust tight, or a NEMA 4X rated flow switch

  • 1" NPT
  • Sealed Monel bellows
  • Single pole, double throw snap switch
  • Four stainless steel paddles included - 1", 2", 3" and 6" (25, 50, 80 and 150mm)
  • Sensitivity adjusting screw makes flow adjustment easy

Optional Features
  • BSPT threads
  • Gold plated contacts
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 225 Deg. F (107 Deg. C)
  • Maximum operating pressure 160 psi (11.3 kg/cm2)
  • Replacement for NEMA 4X-style flow switches from Potter/Taco, Watts, Penn and other manufacturers

FS8-WG, 1" Flow Switch w/gold plated switch contacts

Q&A: Ask the Questions, share answers