FS254, General purpose flow switch w/ NEMA 4 enclosure (Replaces FS8-W) Zoom

FS254, General purpose flow switch w/ NEMA 4 enclosure (Replaces FS8-W)

SKU:120610

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$122.75
/ each
$355.35 / box (3 units x $118.45)
In Stock! Ships in 24-48 Hours
(85 Available)
3

Resources

Specs

Connection Size: 1"
Application: Liquid Flow
Type: General Purpose
Amperage:
?
7.4
3.7
Voltage:
?
240v
120v
Max Pressure (PSI): 160 psi
Switch: SPDT
Hertz: 50
60
Temperature Range (F): 32°-250°F
Connection Type: Threaded

Description for Mcdonnell & Miller 120610

Universal design serves the widest variety of applications For starting or stopping electrically operated equipment such as signal lights, alarms, motors, automatic burners, metering devices and others

  • Replacement for common flow switches from Johnson/Penn, Potter/Taco, Watts, Hydrolevel and other manufacturers
  • 1" NPTM Pipe Connection
  • Sensitivity adjusting screw makes flow adjustment easy
  • Single pole, double throw snap switch
  • EPDM O-ring sealed
  • Four stainless steel paddles included
  • 1", 2", 3" & 6" (25, 50, 80, & 150mm)
  • Minimum temperature (fluid or ambient) 32 Deg. F (0 Deg. C)
  • Maximum temperature 250 Deg F (121 Deg. C)
  • Maximum pressure 160 psi (11.2 kg/cm2)
  • Models:FS251 - NEMA1 enclosure, FS254 - NEMA4 enclosure

FS254, General purpose flow switch w/ NEMA 4 enclosure (Replaces FS8-W)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • FS254, General purpose flow switch w/ NEMA 4 enclosure (Replaces FS8-W)

    Q:

    CAN THE PADDLES ON THE 120610 FS8-W FLOW SWITCH WORK ON THE FS8-W 120601
    Asked on 10/11/2013 by Zai from St Lucia

    1 answer

    • CUSTOMER CARE

      A:

      Both the 12610 and the 12601 can use paddle kit part 310451.

      Answered on 10/15/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?