221, Make-Up Water Feeder Zoom

221, Make-Up Water Feeder

SKU:126600

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$434.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
11

Resources

Specs

Application: Boiler Receiver Tanks
Type: Make-Up
Max Pressure (PSI): 150
Max Vessel Pressure: 35 psi
Max Inlet Water Temp (F): 120°F
Width (Inches): 17.4375"
Height: 13.1875"
Mount: 8-1/2" Bolt Circle
Bolt Hole Size: 17/32"
Size: 3/4"
Connection Type: Threaded

Description for Mcdonnell & Miller 126600

  • For boiler receiver tanks

  • Direct mounting eliminates need for equalizing connections

  • Proportional feed action

  • Mounting Flange - six 17/32" (13.5mm) bolt holes on a 8 1/2" (216mm) bolt circle

  • Soft seat provides positive seal

  • Maximum water supply pressure 150 psi (10.5 kg/cm2)

  • Maximum inlet water temperature 120¦F (49¦C)

  • Maximum vessel pressure 35 psi (2.5 kg/cm2)

  • 221, Make-Up Water Feeder

    Q&A: Ask the Questions, share answers