25-A, Make-Up Water Feeder Zoom

25-A, Make-Up Water Feeder

SKU:126800

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$614.95
/ each
In Stock! Ships in 24-48 Hours
(26 Available)
12

Resources

Specs

Application: Boiler Receiver Tanks
Type: Make-Up
Max Pressure: 100 psi
Max Vessel Pressure: 35 psi
Reset Type: Automatic
Max Inlet Water Temp (F): 120°F
Width (Inches): 12.25"
Height: 1"
Size: 1"
Connection Type: Threaded

Description for Mcdonnell & Miller 126800

Features

  • For boiler receiver tanks
  • Float operated
  • Proportional feed action
  • Soft seat provides positive seal
  • Seal between float chamber and valve chamber is not a positive seal
  • Maximum water supply pressure 100 psi (7 kg/cm)

25-A, Make-Up Water Feeder

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & Miller25-A, Make-Up Water Feeder
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

EVERYTHING AS ADVERTIZED

By MIKE

from OAK FOREST IL

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 25-A, Make-Up Water Feeder:

        PRODUCT WAS PURCHASED AS REPLACEMENT FOR SAME PRODUCT. EVERYTHING WAS IDENTICAL FIT AND OPERATION WAS SAME AS ORIGINAL. I HAD NO PROBLEMS WITH INSTILATION.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        Displaying question 1

        Do you have a question about this product?