25-A-HD, Head Assembly for 25-A Water Feeder Zoom

25-A-HD, Head Assembly for 25-A Water Feeder

SKU:127100

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$522.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Application: Replacement Part
Accessory For: 25A Series
Max Pressure: 100 psi
Max Vessel Pressure: 35 psi
Max Inlet Water Temp (F): 120°F

Description for Mcdonnell & Miller 127100

Replacement Head Mechanism

  • For boiler receiver tanks
  • Float operated
  • Proportional feed action
  • Soft seat provides positive seal
  • Seal between float chamber and valve chamber is not a positive seal
  • Maximum water supply pressure 100 psi (7 kg/cm2)
  • Maximum inlet water temperature 120 degrees F (49 C)
  • Maximum vessel pressure 35 psi (2.5 kg/cm2)
  • 25-A-HD, Head Assembly for 25-A Water Feeder

    Q&A: Ask the Questions, share answers