47-2-M, Mechanical Water Feeder w/ #2 Switch (LWCO Function), w/ Manual Reset Zoom

47-2-M, Mechanical Water Feeder w/ #2 Switch (LWCO Function), w/ Manual Reset

SKU:132900

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$599.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
14

Resources

Specs

Application: Hot Water Boilers
Steam Boilers
Type: Float-Style
Max Pressure (PSI): 150
Max Vessel Pressure: 25 psi
Reset Type: Manual
Switch: #2
Width (Inches): 11.875"
Max Inlet Water Temp (F): 120°F
Features: Quick Hook-Up Fittings
Electrical Ratings (AFL): 5.1 A @ 240 VAC
10.2 A @ 120 VAC
Electrical Ratings (ALR): 61.2 @ 120 Vac
30.6 @ 240 VAC
Pilot Duty Rating: 125 VA
Size: 3/4"
Connection Type: Threaded

Description for Mcdonnell & Miller 132900

For steam and hot water boilers with cold water feedSpecifications

  • Continuous maintenance of minimum safe water level,
    independent of electrical service
  • Proportional feed action
  • Quick hook-up fittings provided
  • Quick-change replaceable cartridge valve and strainer
  • Model 47 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum boiler pressure 25 psi (1.8 kg/cm2)

47-2-M, Mechanical Water Feeder w/ #2 Switch (LWCO Function), w/ Manual Reset

Q&A: Ask the Questions, share answers