47-X, Mechanical Water Feeder w/ out Quick Hook Up Fittings Zoom

47-X, Mechanical Water Feeder w/ out Quick Hook Up Fittings

SKU:133400

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$419.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
13

Resources

Specs

Application: Steam Boilers
Hot Water Boilers
Type: Float-Style
Max Pressure (PSI): 150
Max Vessel Pressure: 25 psi
Reset Type: Automatic
Width (Inches): 11.875"
Max Inlet Water Temp (F): 120°F
Electrical Ratings (AFL): 10.2 A @ 120 VAC
5.1 A @ 240 VAC
Electrical Ratings (ALR): 61.2 @ 120 Vac
30.6 @ 240 VAC
Pilot Duty Rating: 125 VA
Size: 3/4"
Connection Type: Threaded

Description for Mcdonnell & Miller 133400

  • For steam and hot water boilers with cold water feed
  • Continuous maintenance of minimum safe water level, independent of electrical service
  • Proportional feed action
  • Quick hook-up fittings provided
  • Quick-change replaceable cartridge valve and strainer
  • Optional features
    v No. 2 switch
    v Manual reset
  • Model 47 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 F (49 C)
  • Maximum boiler pressure 25 psi (1.8 kg/cm2)
  • 47-X, Mechanical Water Feeder w/ out Quick Hook Up Fittings

    Q&A: Ask the Questions, share answers