247-2, Mechanical Water Feeder w/ #2 Switch (LWCO Function) Zoom

247-2, Mechanical Water Feeder w/ #2 Switch (LWCO Function)

SKU:133800

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$557.95
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
9

Resources

Specs

Application: Steam Boilers
Hot Water Boilers
Type: Float-Style
Max Pressure (PSI): 150
Max Vessel Pressure: 30 psi
Reset Type: Automatic
Max Inlet Water Temp (F): 120°F
Height: 9.125"
Width (Inches): 7-5/16"
Size: 1/2"
Connection Type: Threaded
Electrical Ratings (AFL): 10.2 A @ 120 VAC
5.1 A @ 240 VAC
Electrical Ratings (ALR): 61.2 @ 120 Vac
30.6 @ 240 VAC
Pilot Duty Rating: 125 VA
Switch: #2

Description for Mcdonnell & Miller 133800

Series 247/247-2
Mechanical Water Feeders/Low Water Cut-Offs

  • For steam and hot water boilers with cold water feed
  • Continuous maintenance of minimum safe water level, independent of electrical service
  • Proportional feed action
  • Quick-change replaceable cartridge valve and strainer
  • Quiet, durable operation
  • Isolated feed valve minimizes lime and scale build-up
  • Optional features
  • v No. 2 switch v Manual reset
  • Model 247 can be field upgraded with a No. 2 switch to add low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 degrees F (49 C)
  • Maximum vessel pressure 30 psi (2.1 kg/cm2)
  • 247-2, Mechanical Water Feeder w/ #2 Switch (LWCO Function)

    Q&A: Ask the Questions, share answers