51, Mechanical Water Feeder Zoom

51, Mechanical Water Feeder

SKU:134700

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$619.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
8

Resources

Specs

Application: Steam Boilers
Hot Water Boilers
Type: Float-Style
Max Pressure (PSI): 150
Max Vessel Pressure: 35 psi
Reset Type: Automatic
Max Inlet Water Temp (F): 120°F
Width (Inches): 9"
Height: 10.375"
Electrical Ratings (AFL): 10.2 A @ 120 VAC
5.1 A @ 240 VAC
Electrical Ratings (ALR): 61.2 @ 120 Vac
30.6 @ 240 VAC
Pilot Duty Rating: 125 VA
Size: 1"
Connection Type: Threaded

Description for Mcdonnell & Miller 134700

Series 51/51-2 Mechanical Water Feeders/Low Water Cut-Offs

  • For low pressure steam and hot water boilers larger than 5,000 sq. ft. (465m sq.) capacity with cold water feed

  • Quick-change replaceable cartridge valve and strainer

  • Optional features

  • - No. 2 switch
    - Manual reset
    - Float block
  • Proportional feed action

  • Model 51 can be field upgraded with a No. 2 switch to add low water cut-off function

  • Maximum water supply pressure 150 psi (10.5 lg/cm sq.)

  • Maximum inlet water temperature 120 degrees F (49 degrees C)

  • Maximum vessel pressure 35 psi (2.5 kg/cm sq.)

  • 51, Mechanical Water Feeder

    Q&A: Ask the Questions, share answers