53-2, Mechanical Water Feeder / Low Water Cutoff Zoom

53-2, Mechanical Water Feeder / Low Water Cutoff

SKU:137100

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$839.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
8

Resources

Specs

Application: Hot Water Boilers
Steam Boilers
Type: Float-Style
Max Pressure (PSI): 150
Max Vessel Pressure: 75 psi
Reset Type: Automatic
Max Inlet Water Temp (F): 120°F
Width (Inches): 9.125"
Height: 10.375"
Size: 1"
Connection Type: Threaded
Switch: #2

Description for Mcdonnell & Miller 137100

For low pressure steam and hot water boilers larger than
5,000 sq. ft. (465m2) with hot or cold water feed
Specifications

  • No. 2 switch
  • Proportional feed action
  • No. 2 switch adds low water cut-off function
  • Maximum water supply pressure 150 psi (10.5 kg/cm2)
  • Maximum inlet water temperature 120 Deg. F (49 Deg. C)
  • Maximum vessel pressure 75 psi (5.3 kg/cm2)

53-2, Mechanical Water Feeder / Low Water Cutoff

Q&A: Ask the Questions, share answers