63M, Float Type LWCO w/ Manual Reset  (Steam or Water Boiler) Zoom

63M, Float Type LWCO w/ Manual Reset (Steam or Water Boiler)

SKU:143100

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$326.95
/ each
$627.90 / box (2 units x $313.95)
In Stock! Ships in 24-48 Hours
(36 Available)
5

Resources

Specs

Application: Hot Water Boilers
Steam Boilers
Switch: #2
Max Pressure (PSI): 50
Type: Float-Style
Reset Type: Manual
Thread Size: 1"
Connection Type: Threaded
Electrical Ratings (AFL): 10.2 A @ 120 VAC
5.1 A @ 240 VAC
Electrical Ratings (ALR): 61.2 @ 120 Vac
30.6 @ 240 VAC
Pilot Duty Rating: 125 VA

Description for Mcdonnell & Miller 143100


  • For residential, commercial, and industrial applications

  • Heavy duty

  • Includes No. 2 switch

  • Optional manual reset available

  • Maximum boiler pressure 50 psi (3.5 kg/cm2)

  • Use with TC-4 on hot water systems

  • 63M, Float Type LWCO w/ Manual Reset (Steam or Water Boiler)

    Q&A: Ask the Questions, share answers