64, Float Type Low Water Cut-Off - (Steam or Water) Zoom

64, Float Type Low Water Cut-Off - (Steam or Water)

SKU:143600

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$291.95
/ each
$845.85 / box (3 units x $281.95)
In Stock! Ships in 24-48 Hours
(20 Available)
8

Resources

Specs

Application: Steam Boilers
Hot Water Boilers
Switch: Dual Precision Switches
Max Pressure (PSI): 50
Type: Float-Style
Reset Type: Automatic
Thread Size: 1"
Connection Type: Threaded
Electrical Ratings (AFL): 7.4 A @ 120 Vac
Electrical Ratings (ALR): 22.2 A @ 240 VAC
44.4 A @ 120 Vac
Electrical Ratings (AFL): 3.7 A @ 240 VAC
Pilot Duty Rating: 125 VA

Description for Mcdonnell & Miller 143600

  • For residential, commercial, and industrial boiler applications of any steaming capacity

  • Heavy Duty

  • Adjustable BX outlet for easy installation

  • Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder

  • Packless bellows

  • Optional manual reset available

  • 1" (25mm) NPT equalizing pipes required

  • Maximum boiler pressure 50 psi (3.5 kg/cm2)

  • Use with TC-4 on hot water systems

  • 64, Float Type Low Water Cut-Off - (Steam or Water)

    Q&A: Ask the Questions, share answers