764, Float Type Low Water Cut-off (Steam/Hot Water) Zoom

764, Float Type Low Water Cut-off (Steam/Hot Water)

SKU:144500

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$299.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
8

Resources

Specs

Application: Hot Water
Steam Boilers
Switch: Dual Precision Switches
Max Pressure (PSI): 50
Type: Float-Style
Connection Size: 2-1/2"
Reset Type: Automatic
Connection Type: Threaded
Pilot Duty Rating: 125 VA

Description for Mcdonnell & Miller 144500

Float type low water cutoff, for steam or hot water boilers. Automatic reset, 120 volt dual switches for low water cut-off and alarm or electric water feeder. Maximum pressure is 50 psi. Side tapping is 2-1/2" female IP for installation with a nipple directly into the boiler.

Features:

  • For residential, commercial, and industrial boiler applications of any steaming capacity
  • Heavy duty
  • Adjustable BX outlet for easy installation
  • Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder
  • Packless bellows
  • 2-1/2" NPT side tapping provided for installation with close nipple
  • Maximum boiler pressure 50 psi (3.5 kg/cm2)

764, Float Type Low Water Cut-off (Steam/Hot Water)

Q&A: Ask the Questions, share answers