RB-24E, Electronic, 24V Low Water Cut-Off - (Water) Zoom

RB-24E, Electronic, 24V Low Water Cut-Off - (Water)

SKU:144692

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$75.95
/ each
$218.85 / box (3 units x $72.95)
In Stock! Ships in 24-48 Hours
(56 Available)
0

Resources

Specs

Application: Hot Water Boilers
Type: Electronic
Reset Type: Automatic
Max Pressure (PSI): 160 psi
Max Temp (F): 250°F
Sensitivity: 15000 ohms
Voltage:
?
24v
Length: 5-3/4"
Max Ambient Temp (°F): 120°F
Width: 1-7/8"
Connection Type: Threaded
Thread Size: 3/4"
VA Rating: 2.5 VA

Description for Mcdonnell & Miller 144692

This cut-off is specifically designed to shut off the Burner if there is a unsafe water loss.

Features & Benefits:

  • For residential applications
  • Compact size
  • Easy to install and wire
  • Automatic reset feature resumes operation after a power outage when water is on probe
  • Green power on indicating LED
  • Red low water indicating LED
  • Solid state operation
  • 3 ft. harness cable included
  • Brass threads provide a metal-to-metal seal that ensures a leak-free installation
  • Integrated wrench flats enable secure installation without damage to the housing.
  • McDonnell & Miller?s patented self-cleaning probe minimizes scale build-up and extends the recommended cleaning interval to 5 years.
  • ?Plug & Play? wiring harnesses are available for most residential gas-burning boilers.

RB-24E, Electronic, 24V Low Water Cut-Off - (Water)

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & MillerRB-24E, Electronic, 24V Low Water Cut-Off - (Water)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Easy Installation

By CTA

from Long Island, NY

Pros

    Cons

      Best Uses

        Comments about RB-24E, Electronic, 24V Low Water Cut-Off - (Water):

        Easy Installation. You'd need low voltage controls rather than line voltage controls.
        The indicator lights for input power and water fault are nice touches. Plenty of harness cable length provided and the harness plugs into the sensor so is you have to replace the unit, you won't have to tinker with the wiring. Better specs than the similar TACO senor but with a self-cleaning function.

        • Primary use:
        • Personal
         
        5.0

        good value

        By frank

        from new jersey

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about RB-24E, Electronic, 24V Low Water Cut-Off - (Water):

              has brass threads

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              Displaying question 1

              Do you have a question about this product?