RB-24E-A, Electronic, 24V Low Water Cut-Off w/ vent damper harness - (Water) Zoom

RB-24E-A, Electronic, 24V Low Water Cut-Off w/ vent damper harness - (Water)

SKU:144694

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$89.95
/ each
$260.85 / box (3 units x $86.95)
In Stock! Ships in 24-48 Hours
(25 Available)
0

Resources

Specs

Application: Hot Water Boilers
Type: Electronic
Reset Type: Automatic
Max Pressure (PSI): 160
Features: w/ Vent Damper Harness
Max Temp (F): 250°F
Sensitivity: 15000 ohms
Voltage:
?
24v
Length: 5-3/4"
Max Ambient Temp (°F): 120°F
Width: 1-7/8"
Connection Type: Threaded
Thread Size: 3/4"
VA Rating: 2.5 VA

Description for Mcdonnell & Miller 144694

Specifications

  • Test button to quickly confirm proper operation
  • Universal wiring harness fits 100% of today's gas boilers
  • Brass threads enable a secure and trouble-free installation
  • -S, -A and -L models provide "plug & play" installation with most residential boilers
  • Compact size
  • Easy to install and wire
  • Automatic reset feature resumes operations after a power
  • outage when water is on probe
  • Green LED indicating power on
  • Red LED indicating low water condition
  • Solid state operation
  • 15,000 ohms probe sensitivity
  • Maximum ambient temperature 120 Deg. F (49 Deg. C)
  • Maximum water temperature 250 Deg. F (121 Deg. C)
  • Maximum water pressure of 50 psi (3.5 kg/cm3)

RB-24E-A, Electronic, 24V Low Water Cut-Off w/ vent damper harness - (Water)

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & MillerRB-24E-A, Electronic, 24V Low Water Cut-Off w/ vent damper harness - (Water)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Business (3)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

24V Low water cut off

By Obi 1

from Poughkeepsie NY

Verified Buyer

Comments about RB-24E-A, Electronic, 24V Low Water Cut-Off w/ vent damper harness - (Water):

Fast delivery, product works graet

  • Primary use:
  • Business
 
5.0

"I would buy this product again and again"

By Richy65

from Stasten Island, NY

Verified Buyer

Comments about RB-24E-A, Electronic, 24V Low Water Cut-Off w/ vent damper harness - (Water):

Works great, just as expected

  • Primary use:
  • Personal
 
5.0

Plug and Play

By warm feet

from Harrison NY

Verified Buyer

Comments about RB-24E-A, Electronic, 24V Low Water Cut-Off w/ vent damper harness - (Water):

123 wireing saves lots of time

  • Primary use:
  • Business
 
5.0

Easy Instalation

By Bob

from Wall NJ

Verified Buyer

Comments about RB-24E-A, Electronic, 24V Low Water Cut-Off w/ vent damper harness - (Water):

just plugged in the wires

  • Primary use:
  • Business

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers