67, Float Type Low Water Cut-off (Steam) Zoom

67, Float Type Low Water Cut-off (Steam)

SKU:149400

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$235.95
/ each
$683.85 / box (3 units x $227.95)
In Stock! Ships in 24-48 Hours
(184 Available)
6

Resources

Specs

Application: Steam Boilers
Switch: Dual Precision Switches
Max Pressure (PSI): 20 psi (steam)
Type: Float-Style
Reset Type: Automatic
Features: Quick Hook-Up Fittings
Electrical Ratings (AFL): 3.7 A @ 120 VAC
Electrical Ratings (ALR): 22.2 A @ 240 VAC
Electrical Ratings (AFL): 7.4 A @ 120 Vac
Electrical Ratings (ALR): 44.4 A @ 120 Vac
Connection Type: Threaded
Pilot Duty Rating: 125 VA
Thread Size: 3/4"

Description for Mcdonnell & Miller 149400

Features:

  • For residential and commercial applications
    • For boilers of any steaming capacity
    • Quick hook-up fittings provided
    • Lever-operated, full port ball valve for easy blow down
    • Adjustable BX outlet for easy installation
    • Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder
    • Large float chamber
    • Maximum steam pressure 20 psi (1.4 kg/cm2)


    Optional features:
    • Low voltage switches for self-generating millivolt circuits
    • Manual reset switch

  • 67, Float Type Low Water Cut-off (Steam)

    REVIEW SNAPSHOT®

    by PowerReviews
    Mcdonnell & Miller67, Float Type Low Water Cut-off (Steam)
     
    5.0

    (based on 11 reviews)

    Ratings Distribution

    • 5 Stars

       

      (11)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

    No Pros

    Cons

    No Cons

    Best Uses

    No Best Uses
      • Primary use:
      • Personal (4), Business (3)

    Reviewed by 11 customers

    Displaying reviews 1-10

    Back to top

    Previous | Next »

     
    5.0

    Simple and functional.

    By zach

    from new city, NY

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    Easy maintenance and repair options. Reliable, durable.

    • Primary use:
    • Business
     
    5.0

    Found it

    By Dan.M

    from Dobbs Ferry NY

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    this is part of the steam heating system I have at home and I could find the part or if I did find it was very expensive until I came across supply house
    thanks
    p.s my plumber was also astonished by speed and price

    • Primary use:
    • Personal
     
    5.0

    It worked just fine

    By crescent

    from wahington dc

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    It worked great

    • Primary use:
    • Business
     
    5.0

    Item as stated

    By Phil

    from North jersey

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    Itrm as described. Easy in and out.

    • Primary use:
    • Personal
     
    5.0

    Product properly identified and as specified

    By General

    from Hanover, Pa

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    Exactly the part I needed and promptly shipped, most reasonably priced.

    • Primary use:
    • Personal
     
    5.0

    Great Product!

    By Sweetie the sweetheart

    from Chicago, Illinois

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    This low-water cut off works great! The only thing I don't like about it is that you have to manually drain down the boiler. It was designed to do that though.It does a good job doing what it is supposed to do.

    • Primary use:
    • Personal
     
    5.0

    Exactly what I ordered! Quick and easy!

    By Barry

    from Palmer, MA

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    Exactly as ordered!

    Quick and easy!

    • Primary use:
    • Business

    (1 of 1 customers found this review helpful)

     
    5.0

    Easy to adapt to your boiler's LWCO

    By Mark M.

    from Chicago, IL

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    Easy to install. Just remember to take a picture/note of the wiring configuration on your current LWCO setup.

    Best thing: Can switch the blow down lever with just an Allen wrench to any side and same with conduit guide.

    Watch Out: May have to replace the gauge/sight glass tube holders, so have those on hand as backup.

    • Was this a gift?:
    • No

    (0 of 1 customers found this review helpful)

     
    5.0

    "Same product, MUCH lower price."

    By Rusty Renches

    from Warwick, RI

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    I was not in a hurry for this product, as the heating season had not started. It arrived 2 days after ordering it. It had everything included for installation and was almost $100.00 less than every local and online distributor that I could find. Same manufacturer, same model#. It was installed before others would have delivered theirs. Thanx PGL

    • Was this a gift?:
    • No
     
    5.0

    I would buy this product again and agai

    By Phoebe

    from Allentown, PA

    Verified Buyer

    Comments about 67, Float Type Low Water Cut-off (Steam):

    Great item, great seller, great shipping now i found my store. Thank you!

    Displaying reviews 1-10

    Back to top

    Previous | Next »

    Q&A: Ask the Questions, share answers