Description
Float type low water cutoff, with built-in blow-down valve, for steam boilers. Automatic reset, 120 volt dual switches for low water cut-off and alarm or electric water feeder. Maximum pressure is 20 psi. Side tapping is 2-1/2" female IP for installation with a nipple directly into the boiler.

Features:
  • For steam and hot water boilers of any steaming capacity.
  • Adjustable BX outlet for easy installation.
  • Dual precision switches for dependable operation of cut-off, alarm or electric water feeder.
  • Integral blow down valve
  • Maximum boiler pressure, 20 psi
  • Automatic reset after low water condition
Read more
Specs
Application:
Steam Boilers
Switch:
Dual Precision Switches
Max Pressure (PSI):
20 psi (steam)
Type:
Float-Style
Features:
Blow-Down Valve
Reset Type:
Automatic
Pilot Duty Rating:
125 VA
×

Replacement Parts (8)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    13 Product Reviews

    Product Q&A