PSE801-120, Electronic, 120V Low Water Cut-Off (Steam) Zoom

PSE801-120, Electronic, 120V Low Water Cut-Off (Steam)

SKU:153827-LWCO

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$143.95
/ each
$277.90 / box (2 units x $138.95)
In Stock! Ships in 24-48 Hours
(31 Available)
1

Resources

Specs

Application: Steam Boilers
Type: Electronic
Reset Type: Automatic
Max Pressure (PSI): 15 psi (Steam)
Max Temp (F): 250°F
Voltage:
?
120v
Sensitivity: 7000 ohms
Delay on Break Timer: 10 seconds
Delay on Make Timer: 15 seconds
Electrical Ratings (AFL): 7.2 A @ 120 VAC
Electrical Ratings (ALR): 43.2 A @ 120 VAC
21.6 A @ 240 VAC
Electrical Ratings (AFL): 3.75 A @ 240 VAC
Max Ambient Temp (°F): 120°F

Description for Mcdonnell & Miller 153827-LWCO

The Series PSE-800 probe type LWCO uses patented technology to monitor changes in water conductivity. When defined parameters are exceeded the new PSE-800 makes a decision to shut the burner off based on the volatility/variability of the resistance readings. This new patented technology provides the best protection possible without turning off the boiler unless a low water condition exists. As an added measure of safety, the control will turn off the boiler if it recognizes an out-of-water condition when the sensitivity threshold is exceeded.

Features and Benefits

  • Green power is on indicating LED
  • Red low water indicating LED
  • 30 second DOM
  • Test button
  • Self-Cleaning probe
  • No lock out with loss of power if probe is in water
  • Provisions to add water feeder of alarm
  • Models available with:
    -120 VAC
    -24 VAC (meets ANSIZ21.13a specification)
  • 'FIX2' probe (remote)

  • PSE801-120, Electronic, 120V Low Water Cut-Off (Steam)

    REVIEW SNAPSHOT®

    by PowerReviews
    Mcdonnell & MillerPSE801-120, Electronic, 120V Low Water Cut-Off (Steam)
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    I WOULD BUY THIS PRODUCT AGAIN.

    By DON B

    from ST LOUIS, MO

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about PSE801-120, Electronic, 120V Low Water Cut-Off (Steam):

          THIS ITEM IS USED FOR WATER LEVEL CONTROL IN A COMMERCIAL STEAMER BOILER/

          • Was this a gift?:
          • No
           
          5.0

          Works Great

          By Danny

          from Virginia

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about PSE801-120, Electronic, 120V Low Water Cut-Off (Steam):

                I purchased this low water cut off last year for my gym boiler and its worked day in and day out for a year without trouble. It's still running like a top, and I decided to get another as a backup for I now trust this part, and really like the way PexSupply.com gets the job done.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers