PSE801-U-120, Electronic, 120V Low Water Cut-Off w/ Auto Reset w/ Ext. Barrel (Steam) Zoom

PSE801-U-120, Electronic, 120V Low Water Cut-Off w/ Auto Reset w/ Ext. Barrel (Steam)

SKU:153828-LWCO

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$152.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
1

Resources

Specs

Application: Steam Boilers
Hot Water Boilers
Type: Electronic
Reset Type: Automatic
Max Pressure (PSI): 15 psi (Steam)
160 psi (Hot Water)
Features: w/ Extension Barrel
Max Temp (F): 250°F
Sensitivity: 7000 ohms
Voltage:
?
120v
Electrical Ratings (AFL): 3.75 A @ 240 VAC
Electrical Ratings (ALR): 43.2 A @ 120 VAC
21.6 A @ 240 VAC
Electrical Ratings (AFL): 7.5 A @ 120 VAC
Max Ambient Temp (°F): 120°F

Description for Mcdonnell & Miller 153828-LWCO

The Series PSE-800 probe type LWCO uses patented technology to monitor changes in water conductivity. When defined parameters are exceeded the new PSE-800 makes a decision to shut the burner off based on the volatility/variability of the resistance readings. This new patented technology provides the best protection possible without turning off the boiler unless a low water condition exists. As an added measure of safety, the control will turn off the boiler if it recognizes an out-of-water condition when the sensitivity threshold is exceeded.

Features and Benefits

  • Green power is on indicating LED
  • Red low water indicating LED
  • 30 second DOM
  • Test button
  • Self-Cleaning probe
  • No lock out with loss of power if probe is in water
  • Provisions to add water feeder of alarm
  • Models available with:
    -120 VAC
    -24 VAC (meets ANSIZ21.13a specification)
  • 'U' probe (extended barrel)
  • 'FIX2' probe (remote)

  • PSE801-U-120, Electronic, 120V Low Water Cut-Off w/ Auto Reset w/ Ext. Barrel (Steam)

    Q&A: Ask the Questions, share answers