PS-801-120, Electronic, 120V Low Water Cut-Off (Steam) Zoom

PS-801-120, Electronic, 120V Low Water Cut-Off (Steam)

SKU:153875

Brand: Mcdonnell & Miller

Mcdonnell & Miller
153875 has been discontinued.
Suggested Alternative:
SKU: 153827-LWCO
Brand: Mcdonnell & Miller
2

Specs

Application: Steam Boilers
Type: Electronic
Reset Type: Automatic
Max Pressure (PSI): 15 psi (Steam)
Max Temp (F): 250°F
Voltage:
?
120v
Sensitivity: 7000 ohms
Delay on Break Timer: 10 seconds
Delay on Make Timer: 15 seconds
Max Ambient Temp (°F): 120°F

Description for Mcdonnell & Miller 153875

Low Water Cut-Off v Electronic For Steam Boilers
Series PS-800

  • For residential and commercial applications
  • Electronic operation
  • User-friendly diagnostics

  • - Red low water and shorted probe LED
    - Green power and test LED

  • Higher probe sensitivity: 7,000 ohms
  • No lock out with loss of power if probe is in water
  • Delay on Make (DOM) feature (15 seconds)
  • Delay on Break (DOB) feature (10 seconds)
  • No blow down of control required when mounted directly into boiler tappings
  • Test button standard on all models
  • Options available include

  • - Manual reset
    - Extended barrel, remote and short probe models
    - 120 volt and 24 volt models (24 volt models meet ANSI specification Z21.13a)

  • Power consumption 1.7 VA
  • Provisions to add alarm or automatic water feeder
  • Maximum ambient temperature 120F (49C)
  • Maximum steam pressure 15 psi (1 kg/cm2)
  • Maximum water temperature 250F (121C)

PS-801-120, Electronic, 120V Low Water Cut-Off (Steam)

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & MillerPS-801-120, Electronic, 120V Low Water Cut-Off (Steam)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Nice control

By mark

from Chicago, il

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about PS-801-120, Electronic, 120V Low Water Cut-Off (Steam):

        I'm not a profesional plumber, however with manual i was able to do on my own. Work perfectly with my WFE water feeder

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons