PS-801-M-120, Electronic, 120V Low Water Cut-Off w/ Manual Reset(Steam) Zoom

PS-801-M-120, Electronic, 120V Low Water Cut-Off w/ Manual Reset(Steam)

SKU:153880

Brand: Mcdonnell & Miller

Mcdonnell & Miller
153880 has been discontinued.
Direct Replacement:
SKU: 153601-LWCO
Brand: Mcdonnell & Miller

Specs

Application: Steam Boilers
Type: Electronic
Reset Type: Manual
Max Pressure (PSI): 15 psi (Steam)
Max Temp (F): 250°F
Voltage:
?
120v
Sensitivity: 7000 ohms
Delay on Break Timer: 10 seconds
Delay on Make Timer: 15 seconds
Electrical Ratings (AFL): 7.2 A @ 120 VAC
Max Ambient Temp (°F): 120°F
Electrical Ratings (ALR): 43.2 A @ 120 VAC
21.6 A @ 240 VAC
Electrical Ratings (AFL): 3.75 A @ 240 VAC

Description for Mcdonnell & Miller 153880

For residential and commercial applications

  • Electronic operation

    New Features
    • User-friendly diagnostics
    • Red low water and shorted probe LED
    • Green power and test LED
    • Probe sensitivity: 7,000 ohms
    • No lock out with loss of power if probe is in water
    • Delay on Make (DOM) feature (15 seconds)
    • Delay on Break (DOB) feature (10 seconds)
    • No blow down of control required when mounted directly into boiler tappings
    • Test button standard on all models
    • Manual Reset
    • ANSI specification Z21.13a)
    • Power consumption 1.7 VA
    • Provisions to add alarm or automatic water feeder
    • Maximum ambient temperature 120 Deg. F (49 Deg. C)
    • Maximum steam pressure 15 psi (1 kg/cm2)
    • Maximum water temperature 250 Deg. F (121 Deg. C)

  • PS-801-M-120, Electronic, 120V Low Water Cut-Off w/ Manual Reset(Steam)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons