69, Float Type Low Water Cut-off, 4-1/8" Insertion (Steam) Zoom

69, Float Type Low Water Cut-off, 4-1/8" Insertion (Steam)

SKU:153900

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$181.95
/ each
$524.85 / box (3 units x $174.95)
In Stock! Ships in 24-48 Hours
(24 Available)

Specs

Application: Steam Boilers
Switch: Dual Precision Switches
Max Pressure (PSI): 20 psi (steam)
Type: Float-Style
Insertion Length: 4-1/8"
Reset Type: Automatic
Mount: 2-1/2" NPT Boiler Side Tappings
Electrical Ratings (AFL): 3.7 A @ 240 VAC
7.4 A @ 120 VAC
Electrical Ratings (ALR): 22.2 A @ 240 VAC
44.4 A @ 120 VAC
Pilot Duty Rating: 125 VA
Diameter (Inches): 4-1/8"
Length: 9-1/2"
Connection Type: Threaded
Thread Size: 2-1/2"

Description for Mcdonnell & Miller 153900

For residential and commercial low pressure steam boiler applications

Specifications

  • For boilers of any steaming capacity
  • For mounting in 2-1/2" NPT boiler side tappings
  • Insertion lengths available in 1316 - 41/8" (30-105mm)
  • Packless bellows
  • Adjustable BX outlet for easy installation
  • Dual precision switches for dependable operation of the low water cut-off and an alarm or electric water feeder<
  • Optional low voltage switches for self-generating millivolt circuits
  • Maximum steam pressure 20 psi (1.4 kg/cm2)

69, Float Type Low Water Cut-off, 4-1/8" Insertion (Steam)

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & Miller69, Float Type Low Water Cut-off, 4-1/8" Insertion (Steam)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Works Perfect

By A

from New York

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 69, Float Type Low Water Cut-off, 4-1/8" Insertion (Steam):

        Have an Old Sears Roebuck boiler and the old Low Water cutoff had been in there for decades. Popped this new one in and boiler worked like new.

        • Primary use:
        • Personal
         
        5.0

        Great

        By Katie

        from West Bend, WI

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 69, Float Type Low Water Cut-off, 4-1/8" Insertion (Steam):

              Company very easy to deal with!!! Thanks!!!!!!!!

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons