PS-802-M-24, Electronic Low Water Cutoff for Steam Boilers

PS-802-M-24, Electronic Low Water Cutoff for Steam Boilers

SKU:153913

Brand: Mcdonnell & Miller

Mcdonnell & Miller
153913 has been discontinued.
Suggested Alternative:
SKU: 153602-LWCO
Brand: Mcdonnell & Miller

Specs

Application: Steam Boilers
Type: Electronic
Voltage:
?
24v
Reset Type: Manual
Max Pressure (PSI): 15 psi (Steam)
Max Temp (F): 250°F
Sensitivity: 7000 ohms
Delay on Break Timer: 10 seconds
Delay on Make Timer: 15 seconds
Max Ambient Temp (°F): 120°F
Electrical Ratings (AFL): 3.75 A @ 240 VAC
7.2 A @ 120 VAC
Electrical Ratings (ALR): 21.6 A @ 240 VAC
43.2 A @ 120 VAC

Description for Mcdonnell & Miller 153913

PS-802-M-24, Electronic Low Water Cutoff for Steam Boilers

PS-802-M-24, Electronic Low Water Cutoff for Steam Boilers

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons