PS-802-24, Electronic, 24V Low Water Cut-Off (Steam) Zoom

PS-802-24, Electronic, 24V Low Water Cut-Off (Steam)

SKU:153917

Brand: Mcdonnell & Miller

Mcdonnell & Miller
153917 has been discontinued.
Suggested Alternative:
SKU: 153927-LWCO
Brand: Mcdonnell & Miller
0

Resources

Specs

Application: Steam Boilers
Type: Electronic
Reset Type: Automatic
Max Temp (F): 250°F
Max Pressure (PSI): 15 psi (Steam)
Sensitivity: 7000 ohms
Voltage:
?
24v
Max Ambient Temp (°F): 120°F
Delay on Break Timer: 10 seconds
Delay on Make Timer: 15 seconds
Electrical Ratings (AFL): 7.2 A @ 120 VAC
3.75 A @ 240 VAC
Electrical Ratings (ALR): 43.2 A @ 120 VAC
21.6 A @ 240 VAC

Description for Mcdonnell & Miller 153917

Low Water Cut-Off - Electronic For Steam Boilers (Series PS-800)

Features

  • For residential and commercial applications
  • Electronic operation
  • User-friendly diagnostics
    • Red low water and shorted probe LED
    • Green power and test LED
  • Higher probe sensitivity: 7,000 ohms
  • No lock out with loss of power if probe is in water
  • Delay on Make (DOM) feature (15 seconds)
  • Delay on Break (DOB) feature (10 seconds)
  • No blow down of control required when mounted directly into boiler tappings
  • Test button standard on all models
  • Options available include
    • Manual reset
    • Extended barrel and remote sensor models
    • 120 volt and 24 volt models (24 volt models meet ANSI specification Z21.13a)
  • Power consumption 1.7 VA
  • Provisions to add alarm or automatic water feeder
  • Maximum ambient temperature 120°F (49°C)
  • Maximum steam pressure 15 psi (1 kg/cm2)
  • Maximum water temperature 250°F (121°C)

PS-802-24, Electronic, 24V Low Water Cut-Off (Steam)

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & MillerPS-802-24, Electronic, 24V Low Water Cut-Off (Steam)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
5.0

Works great

By Larry

from Nyack, NY

Comments about PS-802-24, Electronic, 24V Low Water Cut-Off (Steam):

I had my plumber install this item. He charged me $450 for the part and included installation. My advice, buy it here and install it yourself.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • PS-802-24, Electronic, 24V Low Water Cut-Off (Steam)

    Q:

    is the probe sensor 1/2" or 3'4 ips?
    Asked on 1/26/2012 by Herbie from Bronx, NY

    1 answer

    • CUSTOMER CARE

      A:

      The probe on this device has 3/4" male NPT threads.

      Answered on 1/27/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?