PS-801-M-U-120, Electronic, 120V Low Water Cut-Off w/ manual reset w/ ext. barrel (Steam) Zoom

PS-801-M-U-120, Electronic, 120V Low Water Cut-Off w/ manual reset w/ ext. barrel (Steam)

SKU:153925

Brand: Mcdonnell & Miller

Mcdonnell & Miller
153925 has been discontinued.
Suggested Alternative:
SKU: 153603-LWCO
Brand: Mcdonnell & Miller

Specs

Application: Steam Boilers
Type: Electronic
Reset Type: Manual
Max Pressure (PSI): 15 psi (Steam)
Features: w/ Extension Barrel
Max Temp (F): 250°F
Sensitivity: 7000 ohms
Voltage:
?
120v
Delay on Break Timer: 10 seconds
Delay on Make Timer: 15 seconds
Electrical Ratings (ALR): 43.2 A @ 120 VAC
21.6 A @ 240 VAC
Electrical Ratings (AFL): 7.2 A @ 120 VAC
Max Ambient Temp (°F): 120°F
Electrical Ratings (AFL): 3.75 A @ 240 VAC

Description for Mcdonnell & Miller 153925

For residential, commercial and industrial applications

New Features

  • User-friendly diagnostics
  • Red low water and shorted probe LED
  • Green power and test LED
  • Higher probe sensitivity: 7,000 ohms
  • No lock out with loss of power if probe is in water
  • No blow down of control required when mounted directly into boiler tappings
  • Test button standard on all models
  • 24 volt models meet ANSI specification Z21.13a
  • Power consumption 1.7 VA
  • Provisions to add alarm
  • Maximum ambient temperature 120 Deg. F (49 Deg. C)
  • Maximum water pressure 160 psi (11.2 kg/cm2)
  • Maximum water temperature 250 Deg. F (121 Deg. C)

PS-801-M-U-120, Electronic, 120V Low Water Cut-Off w/ manual reset w/ ext. barrel (Steam)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons