PSE802-U-24, Electronic, 24V Low Water Cut-Off with Auto Reset w/ Ext Barrel (Steam) Zoom

PSE802-U-24, Electronic, 24V Low Water Cut-Off with Auto Reset w/ Ext Barrel (Steam)

SKU:153928-LWCO

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$159.95
/ each
In Stock! Ships in 24-48 Hours
(25 Available)
1

Resources

Specs

Application: Steam Boilers
Hot Water Boilers
Type: Electronic
Reset Type: Automatic
Max Pressure (PSI): 15 psi (Steam)
160 psi (Hot Water)
Features: w/ Extension Barrel
Max Temp (F): 250°F
Sensitivity: 7000 ohms
Voltage:
?
24v
Electrical Ratings (AFL): 3.75 A @ 240 VAC
Electrical Ratings (ALR): 43.2 A @ 120 VAC
21.6 A @ 240 VAC
Electrical Ratings (AFL): 7.5 A @ 120 VAC
Max Ambient Temp (°F): 120°F

Description for Mcdonnell & Miller 153928-LWCO

The Series PSE-800 probe type LWCO uses patented technology to monitor changes in water conductivity. When defined parameters are exceeded the new PSE-800 makes a decision to shut the burner off based on the volatility/variability of the resistance readings. This new patented technology provides the best protection possible without turning off the boiler unless a low water condition exists. As an added measure of safety, the control will turn off the boiler if it recognizes an out-of-water condition when the sensitivity threshold is exceeded.

Features and Benefits

  • Green power is on indicating LED
  • Red low water indicating LED
  • 30 second DOM
  • Test button
  • Self-Cleaning probe
  • No lock out with loss of power if probe is in water
  • Provisions to add water feeder of alarm
  • Models available with:
    -120 VAC
    -24 VAC (meets ANSIZ21.13a specification)
  • 'U' probe (extended barrel)
  • 'FIX2' probe (remote)

  • PSE802-U-24, Electronic, 24V Low Water Cut-Off with Auto Reset w/ Ext Barrel (Steam)

    REVIEW SNAPSHOT®

    by PowerReviews
    Mcdonnell & MillerPSE802-U-24, Electronic, 24V Low Water Cut-Off with Auto Reset w/ Ext Barrel (Steam)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    The right part delivered early

    By Rick

    from Grand Rapids, MI

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about PSE802-U-24, Electronic, 24V Low Water Cut-Off with Auto Reset w/ Ext Barrel (Steam):

          My boiler was limping along and I needed this part. The web site pointed me to the latest upgraded part. It arrived ahead a schedule and it was exactly what I needed. My boiler is running great. It fires on demand, shuts off when water the water level drops too low, and controls the water level feed perfectly.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers