Description

For residential and commercial low pressure steam boiler applications
  • For boilers of any steaming capacity
  • For mounting in 2-1/2" NPT boiler side tappings
  • Insertion lengths available in 1-3/16 - 4-1/8" (30-105mm)
  • Packless bellows
  • Adjustable BX outlet for easy installation
  • Dual precision switches for dependable operation of the low water cut-off and an alarm or electric water feeder
  • Optional low voltage switches for self-generating millivolt circuits
  • Maximum steam pressure 20 psi (1.4 kg/cm2)
Read more
Specs
Application:
Steam Boilers
Switch:
Dual Precision Switches
Max Pressure (PSI):
20 psi (steam)
Type:
Float-Style
Insertion Length:
3-1/8"
Reset Type:
Automatic
Mount:
2-1/2" NPT Boiler Side Tappings
Electrical Ratings (ALR):
22.2 A @ 240 VAC
Electrical Ratings (AFL):
7.4 A @ 120 VAC
Electrical Ratings (ALR):
44.4 A @ 120 VAC
Electrical Ratings (AFL):
3.7 A @ 240 VAC
Diameter (Inches):
4-1/8"
Length:
9-1/2"
Pilot Duty Rating:
125 VA
Thread Size:
2-1/2"
Connection Type:
Threaded
×

Replacement Parts (7)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A