169MV, Float Type Low Water Cut-Off, 3-1/8" Insertion Length with Millivolt Switch (Steam)

169MV, Float Type Low Water Cut-Off, 3-1/8" Insertion Length with Millivolt Switch (Steam)

SKU:155150

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$204.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
6

Resources

Specs

Application: Steam Boilers
Switch: Millivolt
Max Pressure (PSI): 20 psi (steam)
Type: Float-Style
Insertion Length: 3-1/8"
Reset Type: Automatic
Mount: 2-1/2" NPT Boiler Side Tappings
Electrical Ratings (AFL): 7.4 A @ 120 VAC
Electrical Ratings (ALR): 22.2 A @ 240 VAC
Electrical Ratings (AFL): 3.7 A @ 240 VAC
Electrical Ratings (ALR): 44.4 A @ 120 VAC
Pilot Duty Rating: 125 VA
Diameter (Inches): 4-1/8"
Length: 9-1/2"
Connection Type: Threaded
Thread Size: 2-1/2"

Description for Mcdonnell & Miller 155150

"
For residential and commercial low pressure steam boiler applications

Specifications

  • For boilers of any steaming capacity
  • For mounting in 21/2"" NPT boiler side tappings
  • Insertion lengths available in 13/16 - 41/8"" (30-105mm)
  • Packless bellows
  • Adjustable BX outlet for easy installation
  • Dual precision switches for dependable operation of the low water cut-off and an alarm or electric water feeder
  • Maximum steam pressure 20 psi (1.4 kg/cm2)
"

169MV, Float Type Low Water Cut-Off, 3-1/8" Insertion Length with Millivolt Switch (Steam)

Q&A: Ask the Questions, share answers