269, Float Type Low Water Cut-off, 2-1/4" Insertion (Steam)

269, Float Type Low Water Cut-off, 2-1/4" Insertion (Steam)

SKU:155200

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$219.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
7

Resources

Specs

Application: Steam Boilers
Switch: Dual Precision Switches
Max Pressure (PSI): 20 psi (steam)
Type: Float-Style
Insertion Length: 2-1/4"
Reset Type: Automatic
Mount: 2-1/2" NPT Boiler Side Tappings
Electrical Ratings (ALR): 22.2 A @ 240 VAC
44.4 A @ 120 VAC
Electrical Ratings (AFL): 3.7 A @ 240 VAC
7.4 A @ 120 VAC
Pilot Duty Rating: 125 VA
Diameter (Inches): 4-1/8"
Length: 9-1/2"

Description for Mcdonnell & Miller 155200

Float Type Low Water Cut-off, 2-1/4" Insertion (Steam)

269, Float Type Low Water Cut-off, 2-1/4" Insertion (Steam)

Q&A: Ask the Questions, share answers