369, Float Type Low Water Cut-off, 1-3/4" Insertion (Steam) Zoom

369, Float Type Low Water Cut-off, 1-3/4" Insertion (Steam)

SKU:155300

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$209.95
/ each
$404.90 / box (2 units x $202.45)
In Stock! Ships in 24-48 Hours
(2 Available)
7

Specs

Application: Steam Boilers
Switch: Dual Precision Switches
Max Pressure (PSI): 20 psi (steam)
Type: Float-Style
Insertion Length: 1-3/4"
Reset Type: Automatic
Mount: on 2-1/2" NPT Boiler Side Tappings
Electrical Ratings (AFL): 3.7 A @ 120 VAC
Electrical Ratings (ALR): 22.2 A @ 240 VAC
Electrical Ratings (AFL): 7.4 A @ 120 Vac
Electrical Ratings (ALR): 44.4 A @ 120 Vac
Pilot Duty Rating: 125 VA
Thread Size: 2-1/2"
Connection Type: Threaded

Description for Mcdonnell & Miller 155300

Float Type Low Water Cut-off, 1-3/4" Insertion (Steam)Ref: McDonnellMiller.com

369, Float Type Low Water Cut-off, 1-3/4" Insertion (Steam)

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & Miller369, Float Type Low Water Cut-off, 1-3/4" Insertion (Steam)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

This Product was just what I needed

By Doug

from Mt Vernon, WA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 369, Float Type Low Water Cut-off, 1-3/4" Insertion (Steam):

        We use these for level control on a direct contact water heater.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers