Description

  • For commercial and industrial low or high pressure steam boilers

  • Maintains consistent water level regardless of pressure

  • Water column with integral tappings for gauge glass and tri-cock installations

  • For boilers of any steaming capacity

  • No. 5 Switch included

  • Magnetic repulsion eliminates need for bellows

  • Optional features
    - Manual reset
    - On/Off or proportional control switch to maintain constant boiler output
  • 1" NPT connections

  • Maximum pressure 150 psi (10.5 kg/cm2)


  • McDonnell & Miller Low Water Cut-off/Pump Controllers for Series 193
    Read more
    Specs
    Application:
    Steam Boilers
    Switch:
    #5
    Max Pressure:
    150 psi
    Type:
    Combo
    Reset Type:
    Automatic
    Features:
    w/ Water Column
    Depth (Inches):
    13"
    Length:
    20-1/2"
    Width:
    6-3/4"
    Thread Size:
    1"
    Connection Type:
    Threaded
    Pilot Duty Rating:
    345 VA
    ×

    Replacement Parts (7)

    Heating Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    1 Video

      Product Reviews

      Product Q&A