193-D, Combo Low Water Cut-Off & Pump Controller w/ #5 Switch w/ Alternate Tappings (Steam) Zoom

193-D, Combo Low Water Cut-Off & Pump Controller w/ #5 Switch w/ Alternate Tappings (Steam)

SKU:163900

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$939.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
7

Resources

Specs

Application: Steam Boilers
Switch: #5
Max Pressure: 150 psi
Reset Type: Automatic
Type: Combo
Features: w/ Water Column
Alternate Tappings
Depth (Inches): 13"
Length: 20-1/2"
Width: 6-3/4"
Thread Size: 1"
Connection Type: Threaded
Pilot Duty Rating: 345 VA

Description for Mcdonnell & Miller 163900

"
For commercial and industrial low or high pressure steam boilers

Specifications

  • Maintains consistent water level regardless of pressure
  • Water column with integral tappings for gauge glass and tri-cock installations
  • For boilers of any steaming capacity
  • No. 5 Switch included
  • Magnetic repulsion eliminates need for bellows
  • 1"" NPT connections
  • Maximum pressure 150 psi (10.5 kg/cm2)
"

193-D, Combo Low Water Cut-Off & Pump Controller w/ #5 Switch w/ Alternate Tappings (Steam)

Q&A: Ask the Questions, share answers