94, Combo Low Water Cut-Off & Pump Controller w/ #5 Switch (Steam) Zoom

94, Combo Low Water Cut-Off & Pump Controller w/ #5 Switch (Steam)

SKU:165200

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$959.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
6

Resources

Specs

Application: Steam Boilers
Switch: #5
Max Pressure: 250 psi
Type: Combo
Reset Type: Automatic
Depth (Inches): 12-15/16"
Length: 18-13/16"
Width (Inches): 7"
Thread Size: 1-1/4"
Connection Type: Threaded
Pilot Duty Rating: 345 VA

Description for Mcdonnell & Miller 165200

Series 94 Combination Low Water Cut-Off and Pump Controller for Steam Boilers

Features:

  • For commercial and industrial low or high pressure steam boilers
  • Maintains consistent water level regardless of pressure
  • For boilers of any steaming capacity
  • No. 5 Switch included
  • Magnetic repulsion eliminates need for bellows
  • Optional features - Manual reset
  • 7B switch to maintain constant boiler water level (BSPT threads)
  • 1-1/4" NPT connections
  • Maximum pressure 250 psi (17.6 kg/cm2)
  • 10 bolt flange

94, Combo Low Water Cut-Off & Pump Controller w/ #5 Switch (Steam)

Q&A: Ask the Questions, share answers