101A-120V, 120V Electric Water Feeder Zoom

101A-120V, 120V Electric Water Feeder

SKU:169400

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$268.95
/ each
$517.90 / box (2 units x $258.95)
In Stock! Ships in 24-48 Hours
(13 Available)
4

Resources

Specs

Application: Steam Boilers
Type: Electronic
Max Pressure (PSI): 150
Max Vessel Pressure: 25 psi
Reset Type: Automatic
Max Inlet Water Temp (F): 120°F
Voltage:
?
120v
Height: 7.5625"
Width (Inches): 6.875"
Feed Rate: 1
Max Ambient Temp (°F): 100°F
Max Power Consumption: 40 VA
Connection Type: Threaded
Size: 1/2"

Description for Mcdonnell & Miller 169400

Series 101-A
Electric Water Feeders

  • For low pressure steam boilers with cold water feed

  • Eliminates necessity to manually add water to the boiler

  • Can be used with mechanical or electronic low water cut-off controls

  • Quick-change replaceable cartridge valve and strainer

  • Manual feed button

  • Model 101-A features a 120 VAC solenoid

  • Model 101-A-24 features a 24 VAC solenoid and a separate 50 VA transformer

  • Maximum water supply pressure 150 psi (10.5 kg/cm sq.)

  • Maximum boiler pressure 25 psi (1.8 kg/cm sq.)

  • Maximum inlet water temperature 120 degrees F (49 degrees C)

  • Maximum power consumption

  • - 40 VA at 24 VAC
    - 40 VA at 120 VAC

    101A-120V, 120V Electric Water Feeder

    Q&A: Ask the Questions, share answers