Description
McDonnell & Miller Universal Water Feeders are ideal for use in residential or small commercial applications. Versatile and compact, they are easily installed to operate with either a probe- or float-type low water cut-off. The feeders are always ready to add water when given the signal from the LWCO - no need to manually add water. And they protect the boiler from a dry fire condition by maintaining a safe minimum water level in the boiler should a system leak occur. They monitor the water level, maintaining a safe minimum and allow the boiler water line to rise and fall naturally through its normal operating range.

Features
  • Multi-color LED
  • Four position on/off dip switch
  • Water supply pressures to 150 psi; boiler pressures to 15 psi
  • 3/8" NPT connection

Read more
Specs
Application:
Steam Boilers
Type:
Float-Style
Electronic
Max Pressure (PSI):
150
Max Vessel Pressure:
15 psi
Voltage:
24v
Max Inlet Water Temp (F):
120°F
Max Ambient Temp (°F):
100°F
Height:
6.25"
Width (Inches):
2.875"
Power Consumption:
15 VA
Connection Type:
Threaded
Feed Rate:
5
Size:
3/8"
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

9 Product Reviews

Product Q&A