150S, Float Type, Combo LWCO & Pump Controller - (Steam) Zoom

150S, Float Type, Combo LWCO & Pump Controller - (Steam)

SKU:171702

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$445.95
/ each
$856.30 / box (2 units x $428.15)
In Stock! Ships in 24-48 Hours
(45 Available)
3

Resources

Specs

Application: Steam Boilers
Switch: SPST
SPDT
Max Pressure: 150 psi
Type: Float-Style
Combo
Features: Snap Switch
Reset Type: Automatic
Thread Size: 1"
Connection Type: Threaded
Pilot Duty Rating: 345 VA
Electrical Ratings (AFL): 7.4 A @ 120 Vac
Electrical Ratings (ALR): 22.2 A @ 240 VAC
Electrical Ratings (AFL): 3.7 A @ 240 VAC
Electrical Ratings (ALR): 44.4 A @ 120 Vac

Description for Mcdonnell & Miller 171702

  • For commercial and industrial low or high pressure boiler applications

  • For boilers of any steaming capacity

  • Monel bellows provides corrosion resistance

  • Snap action switches for high temperature service

  • - 1 Single pole, single throw switch for pump control
    - 1 Single pole, double throw switch for low water cut-off and alarm actuation
  • Optional features

  • - Manual reset
    - 2 Single pole, single throw switches
    - 2 Single pole, double throw switches
    - Float block
    - BSPT threads
  • Maximum pressure 150 psi (10.5 kg/cm2)

  • 150S, Float Type, Combo LWCO & Pump Controller - (Steam)

    Q&A: Ask the Questions, share answers