150S-MD, Float Type, Combo LWCO & Pump Controller, w/ Maximum Differential (Steam) Zoom

150S-MD, Float Type, Combo LWCO & Pump Controller, w/ Maximum Differential (Steam)

SKU:171802

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$517.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
2

Resources

Specs

Application: Steam Boilers
Switch: SPST
SPDT
Max Pressure: 150 psi
Type: Combo
Float-Style
Features: w/ Max Differential
Reset Type: Automatic
Depth (Inches): 13-1/4"
Width (Inches): 6"
Length: 12-7/16"
Electrical Ratings (AFL): 7.4 A @ 120 VAC
3.7 A @ 240 VAC
Electrical Ratings (ALR): 22.2 A @ 240 VAC
44.4 A @ 120 VAC
Pilot Duty Rating: 345 VA
Thread Size: 1"
Connection Type: Threaded

Description for Mcdonnell & Miller 171802

For commercial and industrial low or high pressure boiler applications

Specifications

  • For boilers of any steaming capacity
  • Monel bellows provides corrosion resistance
  • Snap action switches for high temperature service
  • 1 Single pole, single throw switch for pump control
  • 1 Single pole, double throw switch for low water cut-off and alarm actuation
  • Maximum pressure 150 psi (10.5 kg/cm2)
  • Model 150S-MD has Maximum differential operation
  • Prevents nuisance burner shutdowns in low pressure applications
  • Maximum operating pressure 50 psi (3.5 kg/cm2)

Optional features
  • Manual reset
  • 2 Single pole, single throw switches
  • 2 Single pole, double throw switches
  • Float block
  • BSPT threads


"

150S-MD, Float Type, Combo LWCO & Pump Controller, w/ Maximum Differential (Steam)

Q&A: Ask the Questions, share answers