150S-M, Float Type, Combo LWCO & Pump Controller, w/ Manual Reset (Steam) Zoom

150S-M, Float Type, Combo LWCO & Pump Controller, w/ Manual Reset (Steam)

SKU:172702

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$469.95
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
3

Resources

Specs

Application: Steam Boilers
Switch: SPST
SPDT
Max Pressure: 150 psi
Type: Combo
Float-Style
Features: Snap Switch
Reset Type: Manual
Depth (Inches): 13-1/4"
Width (Inches): 6"
Length: 12-7/16"
Electrical Ratings (AFL): 7.4 A @ 120 VAC
3.7 A @ 240 VAC
Electrical Ratings (ALR): 22.2 A @ 240 VAC
44.4 A @ 120 VAC
Pilot Duty Rating: 345 VA
Thread Size: 1"
Connection Type: Threaded

Description for Mcdonnell & Miller 172702

For commercial and industrial low or high pressure boiler applications

  • For boilers of any steaming capacity

  • Monel bellows provides corrosion resistance

  • Snap action switches for high temperature service

  • - 1 Single pole, single throw switch for pump control
    - 1 Single pole, double throw switch for low water cut-off and alarm actuation
  • Optional features

  • - Manual reset
    - 2 Single pole, single throw switches
    - 2 Single pole, double throw switches
    - Float block
    - BSPT threads
  • Maximum pressure 150 psi (10.5 kg/cm2)


  • McDonnell & Miller Low Water Cutoffs/Pump Controllers Series 150S

    150S-M, Float Type, Combo LWCO & Pump Controller, w/ Manual Reset (Steam)

    Q&A: Ask the Questions, share answers