157S-A, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ Alternate Tappings (Steam) Zoom

157S-A, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ Alternate Tappings (Steam)

SKU:173702

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$626.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Application: Steam Boilers
Reset Type: Automatic
Max Pressure: 150 psi
Switch: SPST
SPDT
Type: Combo
Float-Style
Features: w/ Water Column
Alternate Tappings
Depth (Inches): 13-3/8"
Length (Inches): 16"
Width: 5-7/8"
Electrical Ratings (AFL): 3.7 A @ 240 VAC
Electrical Ratings (ALR): 22.2 A @ 240 VAC
44.4 A @ 120 VAC
Electrical Ratings (AFL): 7.4 A @ 120 VAC
Pilot Duty Rating: 345 VA
Connection Type: Threaded
Thread Size: 1-1/4"

Description for Mcdonnell & Miller 173702

For commercial and industrial low or high pressure boiler applications

Specifications

  • For boilers of any steaming capacity
  • Monel bellows provides corrosion resistance
  • Snap action switches for high temperature service:1 Single pole, single throw switch for pump control. 1 Single pole, double throw switch for low water cut-off and alarm actuation
  • Maximum pressure 150 psi


Optional Features
  • Manual reset
  • 2 Single pole, single throw switches
  • 2 Single pole, double throw switches
  • Float block
  • BSPT threads
"

157S-A, Float Type, Combo LWCO & Pump Controller w/ Water Column, w/ Alternate Tappings (Steam)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons